
Eagean EAG-2307 Outdoor Safe Area Rug
Mfr # EAG2307-2712
Zoro # G810348337
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Color
Aqua, Black, White, Taupe
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EAG2307-2712
Zoro #
G810348337
UPC #
888473889472
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 12 ft
Pile Height
0 in
Length (In.)
143.7 in
Width (In.)
31.5 in
Thickness
0.16 in
Details
Color
Aqua, Black, White, Taupe
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Runner
Features
Outdoor Safe
Weight
6.29 lb
Includes
Care Label
Backing
No Backing
Construction
Machine Woven
High/Low Texture
No
Durable/Performance Rated
No
Has Fringe
No
Primary Color
Blue
Machine Washable
No
High Traffic Compatible
Yes
Outdoor Safe
Yes
Sub Style
Moroccan
Printed Design
No
Description
This elegant Eagean area rug is the perfect way to add a modern, global style to your living space. Crafted of durable polypropylene, this low pile rug is designed for high traffic areas and can be used outdoors as well as indoors. Machine woven in Turkey, its construction ensures long-lasting use. To extend its life and prevent slipping, we recommend using a rug pad underneath not included. Cleaning is easy - just hose off with water and hang to dry. Bring a touch of worldly style into your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.