Zoro Homepage

Eagean EAG-2307 Outdoor Safe Area Rug

  • Mfr # EAG2307-5376

  • Zoro # G910348657


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Color
Aqua, Black, White, Taupe
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAG2307-5376
Zoro #
G910348657
UPC #
888473717454
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft 7 in
Pile Height
0 in
Length (In.)
90.55 in
Width (In.)
62.99 in
Thickness
0.16 in

Details

Color
Aqua, Black, White, Taupe
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
7.92 lb
Features
Outdoor Safe
Includes
Care Label
Primary Color
Blue
Has Fringe
No
Construction
Machine Woven
Durable/Performance Rated
No
High/Low Texture
No
High Traffic Compatible
Yes
Machine Washable
No
Backing
No Backing
Printed Design
No
Sub Style
Moroccan
Outdoor Safe
Yes

Description

This elegant Eagean area rug is the perfect way to add a modern, global style to your living space. Crafted of durable polypropylene, this low pile rug is designed for high traffic areas and can be used outdoors as well as indoors. Machine woven in Turkey, its construction ensures long-lasting use. To extend its life and prevent slipping, we recommend using a rug pad underneath not included. Cleaning is easy - just hose off with water and hang to dry. Bring a touch of worldly style into your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.