Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eagean EAG-2319 Outdoor Safe Area Rug

  • Mfr # EAG2319-23

  • Zoro # G610348728


product price: $26.79
/ea

Key Features

Size
2 ft x 2 ft 11 in
Color
Light Blue, Blue, Ink Blue, Taupe
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAG2319-23
Zoro #
G610348728
UPC #
888473717928
Country of Origin
Turkey

Dimensions

Size
2 ft x 2 ft 11 in
Pile Height
0 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.16 in

Details

Color
Light Blue, Blue, Ink Blue, Taupe
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
1.16 lb
Machine Washable
No
Construction
Machine Woven
Printed Design
No
Outdoor Safe
Yes
High Traffic Compatible
Yes
Has Fringe
No
Backing
No Backing
High/Low Texture
No
Durable/Performance Rated
No
Sub Style
Mid-Century

Description

Elevate your space with the chic, mid-century modern vibes of our Eagean area rug. This Turkish treasure, machine woven with durable polypropylene, is designed to withstand high traffic areas while maintaining its fresh and stylish appeal. With no pile construction, this rug offers a sleek and clean aesthetic that fits seamlessly into any decor. Outdoor-safe, it makes an excellent addition to patios or decks, effortlessly blending functionality with fashion. To ensure longevity and stability, we recommend using a rug pad underneath. When it comes to cleaning, simply hose off with water and hang to dry for easy maintenance. Dive into the world of timeless style where practicality meets elegance ? that?s our Eagean collection promise!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.