
Eagean EAG-2328 Outdoor Safe Area Rug
Mfr # EAG2328-1014
Zoro # G010348472
product price: $630.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Taupe, Charcoal, Black, White
Style
Global
Material
Face: 100% Polypropylene
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EAG2328-1014
Zoro #
G010348472
UPC #
889292162951
Country of Origin
Turkey
Dimensions
Size
10 ft x 13 ft 11 in
Pile Height
0 in
Length (In.)
167.32 in
Width (In.)
120.08 in
Thickness
0.16 in
Details
Color
Taupe, Charcoal, Black, White
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
27.91 lb
Printed Design
No
Sub Style
Bohemian
Construction
Machine Woven
Outdoor Safe
Yes
Has Fringe
No
Backing
No Backing
Durable/Performance Rated
No
High/Low Texture
No
Machine Washable
No
High Traffic Compatible
Yes
Description
The Eagean area rug is the perfect way to add a touch of Bohemian Global style to your living space. This eye-catching machine-woven polypropylene rug will be sure to make a statement in any room. It's designed for high traffic areas and is even outdoor safe, so you can bring it indoors or outdoors without worry. Plus, its no-pile construction makes it easy to clean - just hose off with water and hang to dry! With this rug, you'll be able to instantly create a vibrant atmosphere in your home that will last for years.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.