
Eagean EAG-2328 Outdoor Safe Area Rug
Mfr # EAG2328-1215
Zoro # G310348332
product price: $805.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Taupe, Charcoal, Black, White
Style
Global
Material
Face: 100% Polypropylene
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EAG2328-1215
Zoro #
G310348332
UPC #
889292162968
Country of Origin
Turkey
Dimensions
Size
12 ft x 14 ft 11 in
Pile Height
0 in
Length (In.)
179.13 in
Width (In.)
143.7 in
Thickness
0.16 in
Details
Color
Taupe, Charcoal, Black, White
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
35.75 lb
Durable/Performance Rated
No
High Traffic Compatible
Yes
Sub Style
Bohemian
Outdoor Safe
Yes
Backing
No Backing
Machine Washable
No
High/Low Texture
No
Construction
Machine Woven
Has Fringe
No
Printed Design
No
Description
The Eagean area rug is the perfect way to add a touch of Bohemian Global style to your living space. This eye-catching machine-woven polypropylene rug will be sure to make a statement in any room. It's designed for high traffic areas and is even outdoor safe, so you can bring it indoors or outdoors without worry. Plus, its no-pile construction makes it easy to clean - just hose off with water and hang to dry! With this rug, you'll be able to instantly create a vibrant atmosphere in your home that will last for years.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.