Zoro Homepage

Eagean EAG-2328 Outdoor Safe Area Rug

  • Mfr # EAG2328-679

  • Zoro # G110348532


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Color
Taupe, Charcoal, Black, White
Style
Global
Material
Face: 100% Polypropylene
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAG2328-679
Zoro #
G110348532
UPC #
888473911050
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.16 in

Details

Color
Taupe, Charcoal, Black, White
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
11.84 lb
Includes
Care Label
Features
Outdoor Safe
Printed Design
No
Durable/Performance Rated
No
Outdoor Safe
Yes
Construction
Machine Woven
Sub Style
Bohemian
Machine Washable
No
High/Low Texture
No
Backing
No Backing
High Traffic Compatible
Yes
Has Fringe
No

Description

The Eagean area rug is the perfect way to add a touch of Bohemian Global style to your living space. This eye-catching machine-woven polypropylene rug will be sure to make a statement in any room. It's designed for high traffic areas and is even outdoor safe, so you can bring it indoors or outdoors without worry. Plus, its no-pile construction makes it easy to clean - just hose off with water and hang to dry! With this rug, you'll be able to instantly create a vibrant atmosphere in your home that will last for years.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.