Zoro Homepage

Eagean EAG-2328 Outdoor Safe Area Rug

  • Mfr # EAG2328-81012

  • Zoro # G310348387


product price: $488.99
/ea
Free Shipping & Returns

Key Features

Color
Taupe, Charcoal, Black, White
Style
Global
Material
Face: 100% Polypropylene
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAG2328-81012
Zoro #
G310348387
UPC #
889292163057
Country of Origin
Turkey

Dimensions

Size
8 ft 10 in x 12 ft
Pile Height
0 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.16 in

Details

Color
Taupe, Charcoal, Black, White
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
21.22 lb
Features
Outdoor Safe
High Traffic Compatible
Yes
Durable/Performance Rated
No
High/Low Texture
No
Construction
Machine Woven
Sub Style
Bohemian
Machine Washable
No
Printed Design
No
Outdoor Safe
Yes
Has Fringe
No
Backing
No Backing

Description

The Eagean area rug is the perfect way to add a touch of Bohemian Global style to your living space. This eye-catching machine-woven polypropylene rug will be sure to make a statement in any room. It's designed for high traffic areas and is even outdoor safe, so you can bring it indoors or outdoors without worry. Plus, its no-pile construction makes it easy to clean - just hose off with water and hang to dry! With this rug, you'll be able to instantly create a vibrant atmosphere in your home that will last for years.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.