Zoro Homepage

Eagean EAG-2330 Outdoor Safe Area Rug

  • Mfr # EAG2330-81012

  • Zoro # G910349616


product price: $484.99
/ea
Free Shipping & Returns

Key Features

Color
Aqua, Black, Taupe, White
Style
Global
Material
Face: 100% Polypropylene
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAG2330-81012
Zoro #
G910349616
UPC #
889292163163
Country of Origin
Turkey

Dimensions

Size
8 ft 10 in x 12 ft
Pile Height
0 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.16 in

Details

Color
Aqua, Black, Taupe, White
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
21.22 lb
Sub Style
Bohemian
Construction
Machine Woven
High Traffic Compatible
Yes
Durable/Performance Rated
No
Outdoor Safe
Yes
Machine Washable
No
High/Low Texture
No
Backing
No Backing
Has Fringe
No
Printed Design
No

Description

Introducing the Eagean area rug: a captivating bohemian global style rug that's sure to add an exotic touch to any space! Handwoven in Turkey with durable Polypropylene, this area rug is crafted for resilience and longevity. Whether you place it indoors or outdoors, its no-pile construction ensures it won't flatten or fray over time. Plus, its non-skid design makes it perfect for high traffic areas of your home. To keep it looking like new, simply hose off with water and hang to dry. Add a touch of adventure to your home with the Eagean area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.