Zoro Homepage

Eagean EAG-2333 Outdoor Safe Area Rug

  • Mfr # EAG2333-23

  • Zoro # G410349338


product price: $26.79
/ea

Key Features

Size
2 ft x 2 ft 11 in
Color
Aqua, Black, Taupe, White
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAG2333-23
Zoro #
G410349338
UPC #
888473911289
Country of Origin
Turkey

Dimensions

Size
2 ft x 2 ft 11 in
Pile Height
0 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.16 in

Details

Color
Aqua, Black, Taupe, White
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
1.16 lb
High/Low Texture
No
Durable/Performance Rated
No
Machine Washable
No
Outdoor Safe
Yes
High Traffic Compatible
Yes
Backing
No Backing
Construction
Machine Woven
Has Fringe
No
Sub Style
Moroccan
Printed Design
No

Description

Introduce an exotic flair to your home decor with the Eagean area rug! This beautiful and unique global-style floor covering is crafted from durable Polypropylene with a machine woven construction. It has no pile, making it perfect for high traffic areas and outdoor spaces. Featuring a design inspired by the traditional rugs of Turkey, this rug is sure to be a conversation piece in your home. For easy maintenance, simply use soap and water - no harsh chemicals required! To ensure maximum longevity, we recommend using with a rug pad not included. Add this eye-catching area rug to your home today and make an unforgettable statement!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.