
Eagean EAG-2334 Outdoor Safe Area Rug
Mfr # EAG2334-1014
Zoro # G310349346
product price: $618.99
/eaKey Features
Color
Black, Charcoal, Taupe, White
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EAG2334-1014
Zoro #
G310349346
UPC #
889292163170
Country of Origin
Turkey
Dimensions
Size
10 ft x 13 ft 11 in
Pile Height
0 in
Length (In.)
167.32 in
Width (In.)
120.08 in
Thickness
0.16 in
Details
Color
Black, Charcoal, Taupe, White
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
27.91 lb
Features
Outdoor Safe
Has Fringe
No
High/Low Texture
No
Construction
Machine Woven
Printed Design
No
Backing
No Backing
High Traffic Compatible
Yes
Outdoor Safe
Yes
Machine Washable
No
Sub Style
Moroccan
Durable/Performance Rated
No
Description
Introducing the Eagean Area Rug, a unique and eye-catching piece from our Moroccan Global collection. This machine-woven area rug is made of polypropylene for lasting durability. It's perfect for high traffic areas, outdoor use, and can even be hosed off with water and hung to dry if needed. Plus, we recommend using a rug pad to extend its life. With its intricate design and stylish look, this rug will bring life to any room or outdoor space it's placed in!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.