Zoro Homepage

Eagean EAG-2334 Outdoor Safe Area Rug

  • Mfr # EAG2334-2712

  • Zoro # G310350311


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Charcoal, Taupe, White
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0 in
Shape
Runner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAG2334-2712
Zoro #
G310350311
UPC #
889292163200
Country of Origin
Turkey

Dimensions

Size
2 ft 7 in x 12 ft
Pile Height
0 in
Length (In.)
143.7 in
Width (In.)
31.5 in
Thickness
0.16 in

Details

Color
Black, Charcoal, Taupe, White
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Runner
Weight
6.29 lb
Includes
Care Label
Features
Outdoor Safe
Construction
Machine Woven
Printed Design
No
Has Fringe
No
High Traffic Compatible
Yes
Machine Washable
No
Durable/Performance Rated
No
High/Low Texture
No
Outdoor Safe
Yes
Sub Style
Moroccan
Backing
No Backing

Description

Introducing the Eagean Area Rug, a unique and eye-catching piece from our Moroccan Global collection. This machine-woven area rug is made of polypropylene for lasting durability. It's perfect for high traffic areas, outdoor use, and can even be hosed off with water and hung to dry if needed. Plus, we recommend using a rug pad to extend its life. With its intricate design and stylish look, this rug will bring life to any room or outdoor space it's placed in!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.