Zoro Homepage

Eagean EAG-2336 Outdoor Safe Area Rug

  • Mfr # EAG2336-1215

  • Zoro # G810351405


product price: $805.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Navy, Light Blue, Blue, White
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAG2336-1215
Zoro #
G810351405
UPC #
889292163408
Country of Origin
Turkey

Dimensions

Size
12 ft x 14 ft 11 in
Pile Height
0 in
Length (In.)
179.13 in
Width (In.)
143.7 in
Thickness
0.16 in

Details

Color
Navy, Light Blue, Blue, White
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
35.75 lb
Features
Outdoor Safe
Durable/Performance Rated
No
High/Low Texture
No
Construction
Machine Woven
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Has Fringe
No
Primary Color
Blue
Outdoor Safe
Yes
Backing
No Backing
Machine Washable
No
Printed Design
No

Description

Bring a touch of traditional style to your outdoor living space with the Eagean area rug. Crafted from polypropylene, this no-pile rug is designed to withstand high traffic and outdoor use, making it ideal for your patio or deck. This machine-woven construction is made in Turkey, and its durable nature makes it perfect for any environment. For best results, pair with a rug pad for extra stability and comfort. Cleaning is easy - just hose off with water and hang to dry!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.