
Eagean EAG-2336 Outdoor Safe Area Rug
Mfr # EAG2336-2710
Zoro # G910351534
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Color
Navy, Light Blue, Blue, White
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EAG2336-2710
Zoro #
G910351534
UPC #
889292163415
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 10 ft
Pile Height
0 in
Length (In.)
120.08 in
Width (In.)
31.5 in
Thickness
0.16 in
Details
Color
Navy, Light Blue, Blue, White
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Runner
Weight
5.25 lb
Includes
Care Label
Features
Outdoor Safe
High Traffic Compatible
Yes
Construction
Machine Woven
Machine Washable
No
Printed Design
No
Outdoor Safe
Yes
Primary Color
Blue
Has Fringe
No
High/Low Texture
No
Backing
No Backing
Durable/Performance Rated
No
Sub Style
Updated Traditional
Description
Bring a touch of traditional style to your outdoor living space with the Eagean area rug. Crafted from polypropylene, this no-pile rug is designed to withstand high traffic and outdoor use, making it ideal for your patio or deck. This machine-woven construction is made in Turkey, and its durable nature makes it perfect for any environment. For best results, pair with a rug pad for extra stability and comfort. Cleaning is easy - just hose off with water and hang to dry!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.