
Eagean EAG-2336 Outdoor Safe Area Rug
Mfr # EAG2336-43511
Zoro # G910351640
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Color
Navy, Light Blue, Blue, White
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EAG2336-43511
Zoro #
G910351640
UPC #
889292163439
Country of Origin
Turkey
Dimensions
Size
4 ft 3 in x 5 ft 11 in
Pile Height
0 in
Length (In.)
70.87 in
Width (In.)
51.18 in
Thickness
0.16 in
Details
Color
Navy, Light Blue, Blue, White
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
5.04 lb
Features
Outdoor Safe
Has Fringe
No
Backing
No Backing
Outdoor Safe
Yes
High/Low Texture
No
Primary Color
Blue
Printed Design
No
Construction
Machine Woven
High Traffic Compatible
Yes
Machine Washable
No
Sub Style
Updated Traditional
Durable/Performance Rated
No
Description
Bring a touch of traditional style to your outdoor living space with the Eagean area rug. Crafted from polypropylene, this no-pile rug is designed to withstand high traffic and outdoor use, making it ideal for your patio or deck. This machine-woven construction is made in Turkey, and its durable nature makes it perfect for any environment. For best results, pair with a rug pad for extra stability and comfort. Cleaning is easy - just hose off with water and hang to dry!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.