Zoro Homepage

Eagean EAG-2336 Outdoor Safe Area Rug

  • Mfr # EAG2336-5376

  • Zoro # G110351662


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Color
Navy, Light Blue, Blue, White
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAG2336-5376
Zoro #
G110351662
UPC #
888473962700
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft 7 in
Pile Height
0 in
Length (In.)
90.55 in
Width (In.)
62.99 in
Thickness
0.16 in

Details

Color
Navy, Light Blue, Blue, White
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Weight
7.92 lb
Includes
Care Label
Has Fringe
No
Machine Washable
No
Durable/Performance Rated
No
Primary Color
Blue
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Construction
Machine Woven
High/Low Texture
No
Outdoor Safe
Yes
Backing
No Backing
Printed Design
No

Description

Bring a touch of traditional style to your outdoor living space with the Eagean area rug. Crafted from polypropylene, this no-pile rug is designed to withstand high traffic and outdoor use, making it ideal for your patio or deck. This machine-woven construction is made in Turkey, and its durable nature makes it perfect for any environment. For best results, pair with a rug pad for extra stability and comfort. Cleaning is easy - just hose off with water and hang to dry!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.