
Eagean EAG-2336 Outdoor Safe Area Rug
Mfr # EAG2336-710103
Zoro # G310351349
product price: $318.99
/ea
Free Shipping & Returns
Key Features
Color
Navy, Light Blue, Blue, White
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EAG2336-710103
Zoro #
G310351349
UPC #
888473962724
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
0 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.16 in
Details
Color
Navy, Light Blue, Blue, White
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
16.02 lb
High/Low Texture
No
Primary Color
Blue
Construction
Machine Woven
Has Fringe
No
Backing
No Backing
Machine Washable
No
Durable/Performance Rated
No
Printed Design
No
High Traffic Compatible
Yes
Outdoor Safe
Yes
Sub Style
Updated Traditional
Description
Bring a touch of traditional style to your outdoor living space with the Eagean area rug. Crafted from polypropylene, this no-pile rug is designed to withstand high traffic and outdoor use, making it ideal for your patio or deck. This machine-woven construction is made in Turkey, and its durable nature makes it perfect for any environment. For best results, pair with a rug pad for extra stability and comfort. Cleaning is easy - just hose off with water and hang to dry!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.