
Eagean EAG-2337 Outdoor Safe Area Rug
Mfr # EAG2337-2710
Zoro # G910352357
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Color
Navy, Light Blue, Blue, White
Style
Global
Material
Face: 100% Polypropylene
Pile Height
0 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EAG2337-2710
Zoro #
G910352357
UPC #
889292163521
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 10 ft
Pile Height
0 in
Length (In.)
120.08 in
Width (In.)
31.5 in
Thickness
0.16 in
Details
Color
Navy, Light Blue, Blue, White
Style
Global
Material
Face: 100% Polypropylene
Shape
Runner
Weight
5.25 lb
Includes
Care Label
Features
Outdoor Safe
Primary Color
Blue
Durable/Performance Rated
No
High/Low Texture
No
High Traffic Compatible
Yes
Printed Design
No
Construction
Machine Woven
Outdoor Safe
Yes
Sub Style
Bohemian
Has Fringe
No
Machine Washable
No
Backing
No Backing
Description
Introducing the Eagean area rug - a stunning embodiment of Bohemian Global style that promises to add a touch of exotic charm to your space. Made in Turkey, this rug is machine woven from durable polypropylene, making it an excellent choice for high-traffic areas in your home or outdoors. It features a no-pile construction, offering a smooth and sleek appearance that's easy to maintain. Keep your rug looking its best with simple care instructions: just hose it off with water and hang it to dry! To enhance its longevity and comfort underfoot, we recommend pairing this piece with a rug pad. Indulge in the Eagean area rug's perfect blend of style, function and versatility today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.