Zoro Homepage

Eagean EAG-2337 Outdoor Safe Area Rug

  • Mfr # EAG2337-2712

  • Zoro # G310352346


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Color
Navy, Light Blue, Blue, White
Style
Global
Material
Face: 100% Polypropylene
Pile Height
0 in
Shape
Runner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAG2337-2712
Zoro #
G310352346
UPC #
889292163538
Country of Origin
Turkey

Dimensions

Size
2 ft 7 in x 12 ft
Pile Height
0 in
Length (In.)
143.7 in
Width (In.)
31.5 in
Thickness
0.16 in

Details

Color
Navy, Light Blue, Blue, White
Style
Global
Material
Face: 100% Polypropylene
Shape
Runner
Weight
6.29 lb
Includes
Care Label
Features
Outdoor Safe
High Traffic Compatible
Yes
Outdoor Safe
Yes
Sub Style
Bohemian
Backing
No Backing
High/Low Texture
No
Durable/Performance Rated
No
Has Fringe
No
Machine Washable
No
Construction
Machine Woven
Printed Design
No
Primary Color
Blue

Description

Introducing the Eagean area rug - a stunning embodiment of Bohemian Global style that promises to add a touch of exotic charm to your space. Made in Turkey, this rug is machine woven from durable polypropylene, making it an excellent choice for high-traffic areas in your home or outdoors. It features a no-pile construction, offering a smooth and sleek appearance that's easy to maintain. Keep your rug looking its best with simple care instructions: just hose it off with water and hang it to dry! To enhance its longevity and comfort underfoot, we recommend pairing this piece with a rug pad. Indulge in the Eagean area rug's perfect blend of style, function and versatility today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.