
Eagean EAG-2338 Outdoor Safe Area Rug
Mfr # EAG2338-710103
Zoro # G110352683
product price: $319.99
/ea
Free Shipping & Returns
Key Features
Color
Black, White
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EAG2338-710103
Zoro #
G110352683
UPC #
888473962823
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
0 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.16 in
Details
Color
Black, White
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
16.02 lb
Features
Outdoor Safe
Includes
Care Label
Sub Style
Moroccan
Construction
Machine Woven
Printed Design
No
High/Low Texture
No
Durable/Performance Rated
No
Machine Washable
No
Backing
No Backing
Outdoor Safe
Yes
High Traffic Compatible
Yes
Has Fringe
No
Description
This Eagean area rug offers a timeless global style, perfect for any space. Featuring a no-pile construction and machine woven from durable Polypropylene, this area rug is designed to resist fading and staining in high traffic areas as well as being outdoor safe. This area rug is made in Turkey with quality craftsmanship and is recommended for use with a rug pad to ensure the best results. To care for your new area rug, simply hose off with water and hang to dry.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.