Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eagean EAG-2339 Outdoor Safe Area Rug

  • Mfr # EAG2339-23

  • Zoro # G810352488


product price: $26.79
/ea

Key Features

Size
2 ft x 2 ft 11 in
Color
White, Black
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAG2339-23
Zoro #
G810352488
UPC #
888473962847
Country of Origin
Turkey

Dimensions

Size
2 ft x 2 ft 11 in
Pile Height
0 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.16 in

Details

Color
White, Black
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
1.16 lb
Outdoor Safe
Yes
High/Low Texture
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Backing
No Backing
Sub Style
Moroccan
Has Fringe
No
Machine Washable
No
Printed Design
No
Construction
Machine Woven

Description

This Eagean area rug is the perfect addition to any space, bringing global style with its unique and eye-catching design. Constructed of durable polypropylene, this outdoor safe rug is machine woven for long lasting use. The no-pile construction makes it ideal for high traffic areas, while its lightweight design allows for easy maintenance - simply hose off with water and hang to dry! Made in Turkey, this rug will bring a touch of international flair to your home or office. For best results, we recommend using a rug pad not included. Shop now and enjoy effortless style in any setting!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.