Zoro Homepage

Eagean EAG-2341 Outdoor Safe Area Rug

  • Mfr # EAG2341-53RD

  • Zoro # G610353517


product price: $79.39
/ea
Free Shipping & Returns

Key Features

Color
White, Black
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0 in
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAG2341-53RD
Zoro #
G610353517
UPC #
889292163668
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 5 ft 3 in
Pile Height
0 in
Length (In.)
62.99 in
Width (In.)
62.99 in
Thickness
0.16 in

Details

Color
White, Black
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Round
Features
Outdoor Safe
Includes
Care Label
Weight
5.51 lb
High/Low Texture
No
Durable/Performance Rated
No
Outdoor Safe
Yes
Sub Style
Moroccan
High Traffic Compatible
Yes
Backing
No Backing
Construction
Machine Woven
Printed Design
No
Machine Washable
No
Has Fringe
No

Description

This Eagean area rug is the perfect addition to any home. Its Global style and Polypropylene construction make it ideal for high traffic areas both indoors and outdoors, while its machine woven construction ensures lasting durability. Crafted in Turkey, this rug is resistant to stains and fading, making it easy to maintain with soap and water only. For added convenience, use of a rug pad is recommended. Add a touch of sophistication to your space with this stylish and versatile Eagean area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.