Zoro Homepage

Eagean EAG-2341 Outdoor Safe Area Rug

  • Mfr # EAG2341-67RD

  • Zoro # G010353490


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Color
White, Black
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0 in
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAG2341-67RD
Zoro #
G010353490
UPC #
889292163675
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 6 ft 7 in
Pile Height
0 in
Length (In.)
78.74 in
Width (In.)
78.74 in
Thickness
0.16 in

Details

Color
White, Black
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Round
Weight
8.61 lb
Includes
Care Label
Features
Outdoor Safe
Backing
No Backing
Machine Washable
No
Has Fringe
No
Construction
Machine Woven
High/Low Texture
No
Printed Design
No
Sub Style
Moroccan
High Traffic Compatible
Yes
Outdoor Safe
Yes
Durable/Performance Rated
No

Description

This Eagean area rug is the perfect addition to any home. Its Global style and Polypropylene construction make it ideal for high traffic areas both indoors and outdoors, while its machine woven construction ensures lasting durability. Crafted in Turkey, this rug is resistant to stains and fading, making it easy to maintain with soap and water only. For added convenience, use of a rug pad is recommended. Add a touch of sophistication to your space with this stylish and versatile Eagean area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.