Zoro Homepage

Eagean EAG-2342 Outdoor Safe Area Rug

  • Mfr # EAG2342-23

  • Zoro # G610353593


product price: $26.89
/ea

Key Features

Size
2 ft x 2 ft 11 in
Color
Light Blue, Blue, Ink Blue, Taupe, White
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAG2342-23
Zoro #
G610353593
UPC #
888473962991
Country of Origin
Turkey

Dimensions

Size
2 ft x 2 ft 11 in
Pile Height
0 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.16 in

Details

Color
Light Blue, Blue, Ink Blue, Taupe, White
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
1.16 lb
Outdoor Safe
Yes
Machine Washable
No
High/Low Texture
No
Has Fringe
No
Durable/Performance Rated
No
Backing
No Backing
Sub Style
Moroccan
High Traffic Compatible
Yes
Printed Design
No
Construction
Machine Woven

Description

This Eagean area rug brings the exotic and eclectic style of Moroccan Global design to any room. Handwoven in Turkey with durable polypropylene, this machine-made rug is a practical choice for high traffic areas and outdoor settings. It features a no-pile construction that makes it easy to clean and maintain, simply by hosing it off with water and hanging to dry. To ensure maximum stability and comfort, we recommend using with a rug pad not included. This area rug will be sure to brighten up any space while adding an element of boho chic charm!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.