Zoro Homepage

Eagean EAG-2343 Outdoor Safe Area Rug

  • Mfr # EAG2343-23

  • Zoro # G710353448


product price: $26.79
/ea

Key Features

Color
Light Blue, Navy, Blue, White
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAG2343-23
Zoro #
G710353448
UPC #
888473963042
Country of Origin
Turkey

Dimensions

Size
2 ft x 2 ft 11 in
Pile Height
0 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.16 in

Details

Color
Light Blue, Navy, Blue, White
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
1.16 lb
Features
Outdoor Safe
Has Fringe
No
Construction
Machine Woven
High/Low Texture
No
Printed Design
No
High Traffic Compatible
Yes
Backing
No Backing
Outdoor Safe
Yes
Sub Style
Moroccan
Machine Washable
No
Durable/Performance Rated
No

Description

This eye-catching Eagean area rug will add a global flair to any room in your home. Made of durable Polypropylene, this no-pile rug is designed to withstand high traffic and is even outdoor safe! The machine woven construction ensures lasting quality, while the care instructions are easy - simply hose off with water and hang to dry. This gorgeous rug also comes recommended with a rug pad for extra cushioning and stability. Perfect for adding texture, sophistication, and interest to any living space, the Eagean area rug is sure to be an elegant addition to your decor!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.