Zoro Homepage

Eagean EAG-2346 Outdoor Safe Area Rug

  • Mfr # EAG2346-679

  • Zoro # G610356013


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Color
Light Blue, Blue, Ink Blue, White
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAG2346-679
Zoro #
G610356013
UPC #
888473963219
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.16 in

Details

Color
Light Blue, Blue, Ink Blue, White
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
11.84 lb
Features
Outdoor Safe
Sub Style
Moroccan
High/Low Texture
No
Construction
Machine Woven
Has Fringe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Outdoor Safe
Yes
Machine Washable
No
Backing
No Backing
Printed Design
No

Description

Introducing the Eagean area rug, a stunning piece that will bring Moroccan-Global style to your home. Crafted with machine woven polypropylene, this rug is designed to withstand high traffic and can even be used outdoors. The low profile means it won't add bulk to your space while still providing comfort and warmth. Plus, it's easy to care for - simply hose off with water and hang to dry! For extra comfort and safety, we recommend pairing it with a rug pad. Transform any room in your home today with the Eagean area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.