
Eagean EAG-2346 Outdoor Safe Area Rug
Mfr # EAG2346-710103
Zoro # G410355971
product price: $319.99
/ea
Free Shipping & Returns
Key Features
Color
Light Blue, Blue, Ink Blue, White
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EAG2346-710103
Zoro #
G410355971
UPC #
888473963226
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
0 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.16 in
Details
Color
Light Blue, Blue, Ink Blue, White
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
16.02 lb
Includes
Care Label
Features
Outdoor Safe
High/Low Texture
No
High Traffic Compatible
Yes
Printed Design
No
Backing
No Backing
Has Fringe
No
Sub Style
Moroccan
Durable/Performance Rated
No
Machine Washable
No
Construction
Machine Woven
Outdoor Safe
Yes
Description
Introducing the Eagean area rug, a stunning piece that will bring Moroccan-Global style to your home. Crafted with machine woven polypropylene, this rug is designed to withstand high traffic and can even be used outdoors. The low profile means it won't add bulk to your space while still providing comfort and warmth. Plus, it's easy to care for - simply hose off with water and hang to dry! For extra comfort and safety, we recommend pairing it with a rug pad. Transform any room in your home today with the Eagean area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.