
Eagean EAG-2348 Outdoor Safe Area Rug
Mfr # EAG2348-81012
Zoro # G910356966
product price: $488.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Charcoal, Cream, Light Gray
Style
Global
Material
Face: 100% Polypropylene
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EAG2348-81012
Zoro #
G910356966
UPC #
889292164009
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.16 in
Details
Color
Black, Charcoal, Cream, Light Gray
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
21.22 lb
Machine Washable
No
High Traffic Compatible
Yes
Outdoor Safe
Yes
Sub Style
Bohemian
Durable/Performance Rated
No
High/Low Texture
No
Printed Design
No
Has Fringe
No
Backing
No Backing
Construction
Machine Woven
Description
Bring the beauty of a global style to your home with this Eagean area rug. This machine-woven, outdoor safe rug is constructed out of durable Polypropylene for long-term use, even in high traffic areas. For optimal performance, we recommend using a rug pad underneath not included. Cleaning is easy with just hosing off with water and hanging to dry. Made in Turkey, this rug will make a stunning addition to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.