
Eagean EAG-2349 Outdoor Safe Area Rug
Mfr # EAG2349-5377
Zoro # G910358175
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Blue, Navy, Pale Blue, Off-White
Style
Global
Material
Face: 100% Polypropylene
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EAG2349-5377
Zoro #
G910358175
UPC #
192201271997
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 7 in
Pile Height
0 in
Length (In.)
90.55 in
Width (In.)
62.99 in
Thickness
0.16 in
Details
Color
Dark Blue, Navy, Pale Blue, Off-White
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
7.92 lb
Features
Outdoor Safe
Backing
No Backing
Printed Design
No
Construction
Machine Woven
Primary Color
Blue
Outdoor Safe
Yes
Sub Style
Bohemian
High Traffic Compatible
Yes
Durable/Performance Rated
No
Has Fringe
No
High/Low Texture
No
Machine Washable
No
Description
Bring the beauty of a global style to your home with this Eagean area rug. This machine-woven, outdoor safe rug is constructed out of durable Polypropylene for long-term use, even in high traffic areas. For optimal performance, we recommend using a rug pad underneath not included. Cleaning is easy with just hosing off with water and hanging to dry. Made in Turkey, this rug will make a stunning addition to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.