Zoro Homepage

Eagean EAG-2350 Outdoor Safe Area Rug

  • Mfr # EAG2350-710102

  • Zoro # G910358809


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Blue, Navy, Pale Blue, Off-White
Style
Global
Material
Face: 100% Polypropylene
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAG2350-710102
Zoro #
G910358809
UPC #
192201272048
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft 2 in
Pile Height
0 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.16 in

Details

Color
Dark Blue, Navy, Pale Blue, Off-White
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Weight
16.02 lb
Includes
Care Label
High Traffic Compatible
Yes
Printed Design
No
Backing
No Backing
Outdoor Safe
Yes
Machine Washable
No
Sub Style
Bohemian
Has Fringe
No
Construction
Machine Woven
High/Low Texture
No
Durable/Performance Rated
No
Primary Color
Blue

Description

Bring the beauty of a global style to your home with this Eagean area rug. This machine-woven, outdoor safe rug is constructed out of durable Polypropylene for long-term use, even in high traffic areas. For optimal performance, we recommend using a rug pad underneath not included. Cleaning is easy with just hosing off with water and hanging to dry. Made in Turkey, this rug will make a stunning addition to any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.