
Eagean EAG-2352 Outdoor Safe Area Rug
Mfr # EAG2352-53RD
Zoro # G310359024
product price: $73.39
/eaKey Features
Color
Black, Off-White, Charcoal
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EAG2352-53RD
Zoro #
G310359024
UPC #
889292164313
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 5 ft 3 in
Pile Height
0 in
Length (In.)
62.99 in
Width (In.)
62.99 in
Thickness
0.16 in
Details
Color
Black, Off-White, Charcoal
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Round
Includes
Care Label
Features
Outdoor Safe
Weight
5.51 lb
Durable/Performance Rated
No
High Traffic Compatible
Yes
Construction
Machine Woven
Has Fringe
No
Backing
No Backing
Machine Washable
No
Outdoor Safe
Yes
Primary Color
Gray
High/Low Texture
No
Printed Design
No
Sub Style
Bohemian
Description
The Eagean Area Rug from Collection is the perfect way to bring a unique bohemian global style to your home. This machine-woven rug is crafted from polypropylene, making it strong and durable enough for even the highest traffic areas in your home. It also features a no pile construction that allows for easy cleaning and maintenance - simply hose it off with water and hang to dry. Its outdoor safe design makes it ideal for both indoor and outdoor spaces. Plus, you can make sure your rug stays in place by adding a rug pad underneath not included. With this beautiful area rug, you'll be able to enjoy its stunning bohemian global style for many years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.