Zoro Homepage

Eagean EAG-2352 Outdoor Safe Area Rug

  • Mfr # EAG2352-67SQ

  • Zoro # G110360077


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Off-White, Charcoal
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0 in
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAG2352-67SQ
Zoro #
G110360077
UPC #
889292164337
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 6 ft 7 in
Pile Height
0 in
Length (In.)
78.74 in
Width (In.)
78.74 in
Thickness
0.16 in

Details

Color
Black, Off-White, Charcoal
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Square
Includes
Care Label
Weight
8.61 lb
Features
Outdoor Safe
Outdoor Safe
Yes
Backing
No Backing
High/Low Texture
No
Primary Color
Black
Machine Washable
No
Durable/Performance Rated
No
Printed Design
No
Construction
Machine Woven
Has Fringe
No
High Traffic Compatible
Yes
Sub Style
Bohemian

Description

The Eagean Area Rug from Collection is the perfect way to bring a unique bohemian global style to your home. This machine-woven rug is crafted from polypropylene, making it strong and durable enough for even the highest traffic areas in your home. It also features a no pile construction that allows for easy cleaning and maintenance - simply hose it off with water and hang to dry. Its outdoor safe design makes it ideal for both indoor and outdoor spaces. Plus, you can make sure your rug stays in place by adding a rug pad underneath not included. With this beautiful area rug, you'll be able to enjoy its stunning bohemian global style for many years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.