
Eagean EAG-2353 Outdoor Safe Area Rug
Mfr # EAG2353-2712
Zoro # G110360183
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Blue, Navy, Pale Blue, Light Gray, Gray
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EAG2353-2712
Zoro #
G110360183
UPC #
889292164382
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 12 ft
Pile Height
0 in
Length (In.)
143.7 in
Width (In.)
31.5 in
Thickness
0.16 in
Details
Color
Dark Blue, Navy, Pale Blue, Light Gray, Gray
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Runner
Features
Outdoor Safe
Includes
Care Label
Weight
6.29 lb
Machine Washable
No
Printed Design
No
High Traffic Compatible
Yes
High/Low Texture
No
Sub Style
Minimalist
Construction
Machine Woven
Durable/Performance Rated
No
Has Fringe
No
Primary Color
Blue
Backing
No Backing
Outdoor Safe
Yes
Description
Introducing the Eagean area rug, perfect for any modern minimalist space! This stylish piece is machine woven in Turkey from high-quality polypropylene, making it an incredibly durable option that will stand up to even heavy foot traffic. The no pile construction ensures a smooth surface and makes this area rug ideal for outdoor use. Plus, its care instructions are so easy - just hose off with water and hang to dry! Add a rug pad underneath for extra cushioning and protection. Create a cozy atmosphere in your home or patio with this modern area rug today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.