Zoro Homepage

Eagean EAG-2353 Outdoor Safe Area Rug

  • Mfr # EAG2353-43511

  • Zoro # G110359927


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Blue, Navy, Pale Blue, Light Gray, Gray
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAG2353-43511
Zoro #
G110359927
UPC #
889292164399
Country of Origin
Turkey

Dimensions

Size
4 ft 3 in x 5 ft 11 in
Pile Height
0 in
Length (In.)
70.87 in
Width (In.)
51.18 in
Thickness
0.16 in

Details

Color
Dark Blue, Navy, Pale Blue, Light Gray, Gray
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Weight
5.04 lb
Includes
Care Label
Backing
No Backing
Printed Design
No
Construction
Machine Woven
Machine Washable
No
Has Fringe
No
High/Low Texture
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Sub Style
Minimalist
Outdoor Safe
Yes

Description

Introducing the Eagean area rug, perfect for any modern minimalist space! This stylish piece is machine woven in Turkey from high-quality polypropylene, making it an incredibly durable option that will stand up to even heavy foot traffic. The no pile construction ensures a smooth surface and makes this area rug ideal for outdoor use. Plus, its care instructions are so easy - just hose off with water and hang to dry! Add a rug pad underneath for extra cushioning and protection. Create a cozy atmosphere in your home or patio with this modern area rug today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.