Zoro Homepage

Eagean EAG-2354 Outdoor Safe Area Rug

  • Mfr # EAG2354-2710

  • Zoro # G110359798


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Off-White, Charcoal
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0 in
Shape
Runner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAG2354-2710
Zoro #
G110359798
UPC #
889292164467
Country of Origin
Turkey

Dimensions

Size
2 ft 7 in x 10 ft
Pile Height
0 in
Length (In.)
120.08 in
Width (In.)
31.5 in
Thickness
0.16 in

Details

Color
Black, Off-White, Charcoal
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Runner
Features
Outdoor Safe
Includes
Care Label
Weight
5.25 lb
Construction
Machine Woven
Printed Design
No
Outdoor Safe
Yes
Backing
No Backing
High Traffic Compatible
Yes
High/Low Texture
No
Has Fringe
No
Machine Washable
No
Durable/Performance Rated
No
Sub Style
Minimalist

Description

Introducing the Eagean area rug, perfect for any modern minimalist space! This stylish piece is machine woven in Turkey from high-quality polypropylene, making it an incredibly durable option that will stand up to even heavy foot traffic. The no pile construction ensures a smooth surface and makes this area rug ideal for outdoor use. Plus, its care instructions are so easy - just hose off with water and hang to dry! Add a rug pad underneath for extra cushioning and protection. Create a cozy atmosphere in your home or patio with this modern area rug today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.