Zoro Homepage

Eagean EAG-2355 Outdoor Safe Area Rug

  • Mfr # EAG2355-81012

  • Zoro # G510360974


product price: $483.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Blue, Off-White, Navy, Pale Blue
Style
Global
Material
Face: 100% Polypropylene
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAG2355-81012
Zoro #
G510360974
UPC #
889292164634
Country of Origin
Turkey

Dimensions

Size
8 ft 10 in x 12 ft
Pile Height
0 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.16 in

Details

Color
Dark Blue, Off-White, Navy, Pale Blue
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
21.22 lb
Printed Design
No
High Traffic Compatible
Yes
High/Low Texture
No
Backing
No Backing
Construction
Machine Woven
Machine Washable
No
Sub Style
Bohemian
Durable/Performance Rated
No
Has Fringe
No
Outdoor Safe
Yes

Description

The Eagean area rug is the perfect way to add a touch of exotic flair to any room in your home. The bohemian global style and polypropylene material create a unique and eye-catching design that will be sure to make a statement. Plus, the machine woven construction makes it durable enough for high traffic areas, while still being easy to care for - just hose off with water and hang to dry. To ensure its longevity, we recommend using with an appropriate rug pad sold separately. Make your living space stand out with this stunning Eagean area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.