
Eagean EAG-2356 Outdoor Safe Area Rug
Mfr # EAG2356-2710
Zoro # G310362109
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Off-White, Charcoal
Style
Global
Material
Face: 100% Polypropylene
Pile Height
0 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EAG2356-2710
Zoro #
G310362109
UPC #
889292164641
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 10 ft
Pile Height
0 in
Length (In.)
120.08 in
Width (In.)
31.5 in
Thickness
0.16 in
Details
Color
Black, Off-White, Charcoal
Style
Global
Material
Face: 100% Polypropylene
Shape
Runner
Features
Outdoor Safe
Weight
5.25 lb
Includes
Care Label
Durable/Performance Rated
No
High Traffic Compatible
Yes
High/Low Texture
No
Printed Design
No
Construction
Machine Woven
Sub Style
Bohemian
Outdoor Safe
Yes
Primary Color
Black
Has Fringe
No
Machine Washable
No
Backing
No Backing
Description
The Eagean area rug is the perfect way to add a touch of exotic flair to any room in your home. The bohemian global style and polypropylene material create a unique and eye-catching design that will be sure to make a statement. Plus, the machine woven construction makes it durable enough for high traffic areas, while still being easy to care for - just hose off with water and hang to dry. To ensure its longevity, we recommend using with an appropriate rug pad sold separately. Make your living space stand out with this stunning Eagean area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.