
Eagean EAG-2356 Outdoor Safe Area Rug
Mfr # EAG2356-710SQ
Zoro # G010361778
product price: $285.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Off-White, Charcoal
Style
Global
Material
Face: 100% Polypropylene
Pile Height
0 in
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EAG2356-710SQ
Zoro #
G010361778
UPC #
889292164719
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 7 ft 10 in
Pile Height
0 in
Length (In.)
94.49 in
Width (In.)
94.49 in
Thickness
0.16 in
Details
Color
Black, Off-White, Charcoal
Style
Global
Material
Face: 100% Polypropylene
Shape
Square
Includes
Care Label
Weight
12.4 lb
Features
Outdoor Safe
High/Low Texture
No
Construction
Machine Woven
Has Fringe
No
Outdoor Safe
Yes
Machine Washable
No
Printed Design
No
High Traffic Compatible
Yes
Backing
No Backing
Sub Style
Bohemian
Primary Color
Black
Durable/Performance Rated
No
Description
The Eagean area rug is the perfect way to add a touch of exotic flair to any room in your home. The bohemian global style and polypropylene material create a unique and eye-catching design that will be sure to make a statement. Plus, the machine woven construction makes it durable enough for high traffic areas, while still being easy to care for - just hose off with water and hang to dry. To ensure its longevity, we recommend using with an appropriate rug pad sold separately. Make your living space stand out with this stunning Eagean area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.