
Eagean EAG-2359 Outdoor Safe Area Rug
Mfr # EAG2359-2712
Zoro # G310362871
product price: $89.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Off-White, Charcoal
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EAG2359-2712
Zoro #
G310362871
UPC #
889292164924
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 12 ft
Pile Height
0 in
Length (In.)
143.7 in
Width (In.)
31.5 in
Thickness
0.16 in
Details
Color
Black, Off-White, Charcoal
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Runner
Features
Outdoor Safe
Weight
6.29 lb
Includes
Care Label
Construction
Machine Woven
Printed Design
No
Backing
No Backing
Outdoor Safe
Yes
Durable/Performance Rated
No
Sub Style
Bohemian
Has Fringe
No
Machine Washable
No
High/Low Texture
No
High Traffic Compatible
Yes
Description
The Eagean area rug is a unique and global piece that adds texture and character to your home. Crafted in Turkey from durable polypropylene, this machine-woven rug stands up to high traffic areas while delivering an eye-catching bohemian flair. Its low pile construction makes it easy to clean - just hose it off with water or vacuum as needed. Additionally, its outdoor safe features make it perfect for any patio or deck space. For added comfort, pair this stylish area rug with a non-skid rug pad for extra cushioning.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.