Zoro Homepage

Eagean EAG-2359 Outdoor Safe Area Rug

  • Mfr # EAG2359-67RD

  • Zoro # G910363056


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Off-White, Charcoal
Shape
Round
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0 in
Length (In.)
78.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAG2359-67RD
Zoro #
G910363056
UPC #
889292164955
Country of Origin
Turkey

Dimensions

Pile Height
0 in
Length (In.)
78.74 in
Width (In.)
78.74 in
Size
6 ft 7 in x 6 ft 7 in
Thickness
0.16 in

Details

Color
Black, Off-White, Charcoal
Shape
Round
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Weight
8.61 lb
Includes
Care Label
Features
Outdoor Safe
Primary Color
Gray
Sub Style
Bohemian
High Traffic Compatible
Yes
Construction
Machine Woven
Durable/Performance Rated
No
High/Low Texture
No
Machine Washable
No
Printed Design
No
Outdoor Safe
Yes
Style
Global
Backing
No Backing
Has Fringe
No

Description

The Eagean area rug is a unique and global piece that adds texture and character to your home. Crafted in Turkey from durable polypropylene, this machine-woven rug stands up to high traffic areas while delivering an eye-catching bohemian flair. Its low pile construction makes it easy to clean - just hose it off with water or vacuum as needed. Additionally, its outdoor safe features make it perfect for any patio or deck space. For added comfort, pair this stylish area rug with a non-skid rug pad for extra cushioning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.