
Eagean EAG-2366 Outdoor Safe Area Rug
Mfr # EAG2366-1215
Zoro # G110364044
product price: $805.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Oatmeal, Gray, Light Beige, Taupe
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EAG2366-1215
Zoro #
G110364044
UPC #
889292167956
Country of Origin
Turkey
Dimensions
Size
12 ft x 14 ft 11 in
Pile Height
0 in
Length (In.)
179.13 in
Width (In.)
143.7 in
Thickness
0.16 in
Details
Color
Oatmeal, Gray, Light Beige, Taupe
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
35.75 lb
Features
Outdoor Safe
Outdoor Safe
Yes
Durable/Performance Rated
No
Printed Design
No
Machine Washable
No
Has Fringe
No
Backing
No Backing
High Traffic Compatible
Yes
High/Low Texture
No
Sub Style
Updated Traditional
Construction
Machine Woven
Description
Introducing the Eagean Area Rug, the perfect way to bring an updated traditional style to your space. Made in Turkey with polypropylene fibers, this rug is machine woven and features a no pile design that makes it ideal for high traffic areas. Outdoor safe and easy to care for, just hose off with water and hang to dry - no need for special cleaners or treatments! With its durable construction, this area rug can handle whatever life throws at it. And don't forget: we recommend using a rug pad sold separately for optimal comfort and performance. Add timeless style and durability to your home with the Eagean Area Rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.