Zoro Homepage

Eagean EAG-2366 Outdoor Safe Area Rug

  • Mfr # EAG2366-679

  • Zoro # G110364853


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Color
Oatmeal, Gray, Light Beige, Taupe
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAG2366-679
Zoro #
G110364853
UPC #
889292165662
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.16 in

Details

Color
Oatmeal, Gray, Light Beige, Taupe
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
11.84 lb
Features
Outdoor Safe
Includes
Care Label
Backing
No Backing
Construction
Machine Woven
Machine Washable
No
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Has Fringe
No
Printed Design
No
Durable/Performance Rated
No
High/Low Texture
No
Outdoor Safe
Yes

Description

Introducing the Eagean Area Rug, the perfect way to bring an updated traditional style to your space. Made in Turkey with polypropylene fibers, this rug is machine woven and features a no pile design that makes it ideal for high traffic areas. Outdoor safe and easy to care for, just hose off with water and hang to dry - no need for special cleaners or treatments! With its durable construction, this area rug can handle whatever life throws at it. And don't forget: we recommend using a rug pad sold separately for optimal comfort and performance. Add timeless style and durability to your home with the Eagean Area Rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.