
Eagean EAG-2372 Outdoor Safe Area Rug
Mfr # EAG2372-5377
Zoro # G410365222
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Blue, Denim, Cream
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EAG2372-5377
Zoro #
G410365222
UPC #
889292165846
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 7 in
Pile Height
0 in
Length (In.)
90.55 in
Width (In.)
62.99 in
Thickness
0.16 in
Details
Color
Dark Blue, Denim, Cream
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
7.92 lb
Includes
Care Label
Features
Outdoor Safe
Outdoor Safe
Yes
Primary Color
Blue
Sub Style
Minimalist
Printed Design
No
Machine Washable
No
Has Fringe
No
Construction
Machine Woven
High Traffic Compatible
Yes
Durable/Performance Rated
No
High/Low Texture
No
Backing
No Backing
Description
The Eagean Area Rug is a perfect addition to any minimalist modern home. Its unique construction is machine woven in Turkey, using durable polypropylene that can withstand high traffic areas and outdoor weather conditions. This no-pile rug features a textured surface for added character, making it an eye-catching piece for your living space. To ensure long-lasting use, be sure to add a rug pad and clean with hosing off with water and hang to dry when needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.