
Eagean EAG-2372 Outdoor Safe Area Rug
Mfr # EAG2372-710102
Zoro # G610365275
product price: $318.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Blue, Denim, Cream
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EAG2372-710102
Zoro #
G610365275
UPC #
889292165853
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
0 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.16 in
Details
Color
Dark Blue, Denim, Cream
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
16.02 lb
Features
Outdoor Safe
Includes
Care Label
High/Low Texture
No
Printed Design
No
High Traffic Compatible
Yes
Sub Style
Minimalist
Primary Color
Blue
Outdoor Safe
Yes
Has Fringe
No
Machine Washable
No
Durable/Performance Rated
No
Construction
Machine Woven
Backing
No Backing
Description
The Eagean Area Rug is a perfect addition to any minimalist modern home. Its unique construction is machine woven in Turkey, using durable polypropylene that can withstand high traffic areas and outdoor weather conditions. This no-pile rug features a textured surface for added character, making it an eye-catching piece for your living space. To ensure long-lasting use, be sure to add a rug pad and clean with hosing off with water and hang to dry when needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.