
Eagean EAG-2377 Outdoor Safe Area Rug
Mfr # EAG2377-67RD
Zoro # G110366901
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Blue, Denim, Cream
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EAG2377-67RD
Zoro #
G110366901
UPC #
889292168144
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 6 ft 7 in
Pile Height
0 in
Length (In.)
78.74 in
Width (In.)
78.74 in
Thickness
0.16 in
Details
Color
Dark Blue, Denim, Cream
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Round
Features
Outdoor Safe
Weight
8.61 lb
Includes
Care Label
Outdoor Safe
Yes
Primary Color
Blue
Durable/Performance Rated
No
Has Fringe
No
Machine Washable
No
Printed Design
No
Sub Style
Updated Traditional
High Traffic Compatible
Yes
High/Low Texture
No
Backing
No Backing
Construction
Machine Woven
Description
This elegant Eagean area rug will lend a traditional touch to your outdoor space. Crafted of durable polypropylene, this no-pile rug is designed for high traffic areas and is suitable for outdoor use. It features a machine woven construction and is made in Turkey. To ensure maximum longevity, we recommend using a rug pad underneath the rug not included. For easy care, simply hose off with water and hang to dry.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.