Zoro Homepage

Eagean EAG-2378 Outdoor Safe Area Rug

  • Mfr # EAG2378-67RD

  • Zoro # G110342073


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Color
Teal, Black, Light Beige
Shape
Round
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0 in
Length (In.)
78.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAG2378-67RD
Zoro #
G110342073
UPC #
889292168236
Country of Origin
Turkey

Dimensions

Pile Height
0 in
Length (In.)
78.74 in
Width (In.)
78.74 in
Thickness
0.16 in
Size
6 ft 7 in x 6 ft 7 in

Details

Color
Teal, Black, Light Beige
Shape
Round
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Includes
Care Label
Weight
8.61 lb
Features
Outdoor Safe
High/Low Texture
No
Primary Color
Blue
Printed Design
No
Backing
No Backing
Has Fringe
No
Sub Style
Updated Traditional
Machine Washable
No
Style
Traditional
Durable/Performance Rated
No
Outdoor Safe
Yes
High Traffic Compatible
Yes
Construction
Machine Woven

Description

The Eagean area rug is the perfect blend of updated traditional style and modern craftsmanship. It features a machine-woven construction made with polypropylene, making it an incredibly durable choice for high-traffic areas and outdoor use. The no pile design makes this rug easy to clean and maintain; simply hose off any dirt or debris with water, then hang to dry. For extra cushioning and stability, we recommend using a rug pad underneath. Create a timeless look in your home that will last you for years to come with the Eagean area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.