
Eagean EAG-2379 Outdoor Safe Area Rug
Mfr # EAG2379-2710
Zoro # G410341837
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Charcoal, Light Beige
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EAG2379-2710
Zoro #
G410341837
UPC #
889292166270
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 10 ft
Pile Height
0 in
Length (In.)
120.08 in
Width (In.)
31.5 in
Thickness
0.16 in
Details
Color
Black, Charcoal, Light Beige
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Runner
Features
Outdoor Safe
Includes
Care Label
Weight
5.25 lb
High/Low Texture
No
Sub Style
Updated Traditional
Durable/Performance Rated
No
Construction
Machine Woven
Machine Washable
No
Outdoor Safe
Yes
High Traffic Compatible
Yes
Backing
No Backing
Has Fringe
No
Printed Design
No
Description
This elegant Eagean area rug will lend a traditional touch to your outdoor space. Crafted of durable polypropylene, this no-pile rug is designed for high traffic areas and is suitable for outdoor use. It features a machine woven construction and is made in Turkey. To ensure maximum longevity, we recommend using a rug pad underneath the rug not included. For easy care, simply hose off with water and hang to dry.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.