Zoro Homepage

Eagean EAG-2379 Outdoor Safe Area Rug

  • Mfr # EAG2379-67SQ

  • Zoro # G310341890


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 6 ft 7 in
Color
Black, Charcoal, Light Beige
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAG2379-67SQ
Zoro #
G310341890
UPC #
889292168335
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 6 ft 7 in
Pile Height
0 in
Length (In.)
78.74 in
Width (In.)
78.74 in
Thickness
0.16 in

Details

Color
Black, Charcoal, Light Beige
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Square
Includes
Care Label
Features
Outdoor Safe
Weight
8.61 lb
High/Low Texture
No
Sub Style
Updated Traditional
Outdoor Safe
Yes
Has Fringe
No
Backing
No Backing
Construction
Machine Woven
High Traffic Compatible
Yes
Durable/Performance Rated
No
Machine Washable
No
Printed Design
No

Description

This elegant Eagean area rug will lend a traditional touch to your outdoor space. Crafted of durable polypropylene, this no-pile rug is designed for high traffic areas and is suitable for outdoor use. It features a machine woven construction and is made in Turkey. To ensure maximum longevity, we recommend using a rug pad underneath the rug not included. For easy care, simply hose off with water and hang to dry.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.