
Eagean EAG-2379 Outdoor Safe Area Rug
Mfr # EAG2379-71010OV
Zoro # G410342896
product price: $363.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Charcoal, Light Beige
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0 in
Shape
Oval
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EAG2379-71010OV
Zoro #
G410342896
UPC #
889292168359
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.16 in
Details
Color
Black, Charcoal, Light Beige
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Oval
Includes
Care Label
Features
Outdoor Safe
Weight
15.76 lb
High/Low Texture
No
Has Fringe
No
Printed Design
No
High Traffic Compatible
Yes
Backing
No Backing
Outdoor Safe
Yes
Construction
Machine Woven
Durable/Performance Rated
No
Sub Style
Updated Traditional
Machine Washable
No
Description
This elegant Eagean area rug will lend a traditional touch to your outdoor space. Crafted of durable polypropylene, this no-pile rug is designed for high traffic areas and is suitable for outdoor use. It features a machine woven construction and is made in Turkey. To ensure maximum longevity, we recommend using a rug pad underneath the rug not included. For easy care, simply hose off with water and hang to dry.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.