Zoro Homepage

Eagean EAG-2380 Outdoor Safe Area Rug

  • Mfr # EAG2380-679

  • Zoro # G910343034


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Color
Gray, Oatmeal, Light Beige
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAG2380-679
Zoro #
G910343034
UPC #
889292166430
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.16 in

Details

Color
Gray, Oatmeal, Light Beige
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
11.84 lb
Backing
No Backing
High/Low Texture
No
High Traffic Compatible
Yes
Printed Design
No
Has Fringe
No
Sub Style
Updated Traditional
Durable/Performance Rated
No
Machine Washable
No
Construction
Machine Woven
Outdoor Safe
Yes

Description

The Eagean area rug is the perfect blend of updated traditional style and modern craftsmanship. It features a machine-woven construction made with polypropylene, making it an incredibly durable choice for high-traffic areas and outdoor use. The no pile design makes this rug easy to clean and maintain; simply hose off any dirt or debris with water, then hang to dry. For extra cushioning and stability, we recommend using a rug pad underneath. Create a timeless look in your home that will last you for years to come with the Eagean area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.