
Eagean EAG-2381 Outdoor Safe Area Rug
Mfr # EAG2381-67RD
Zoro # G910344154
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Blue, Denim, Cream
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EAG2381-67RD
Zoro #
G910344154
UPC #
889292168502
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 6 ft 7 in
Pile Height
0 in
Length (In.)
78.74 in
Width (In.)
78.74 in
Thickness
0.16 in
Details
Color
Dark Blue, Denim, Cream
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Round
Includes
Care Label
Features
Outdoor Safe
Weight
8.61 lb
Printed Design
No
Sub Style
Updated Traditional
Has Fringe
No
Backing
No Backing
High Traffic Compatible
Yes
Outdoor Safe
Yes
High/Low Texture
No
Primary Color
Blue
Construction
Machine Woven
Machine Washable
No
Durable/Performance Rated
No
Description
Introducing the Eagean area rug. This beautiful updated traditional style rug is sure to bring an elegant touch to any room in your home. Expertly crafted from durable polypropylene, it is machine woven in Turkey and is perfect for high traffic areas as it features no pile. It's also outdoor safe, so you can enjoy its beauty all year long! To keep this rug looking like new for years to come, simply hose off with water and hang to dry. For added comfort and protection, pair with a quality rug pad sold separately. Make the Eagean area rug yours today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.